Shop All Automotive Coatings
This Product is Discontinued
Seymour Of Sycamore
16 Fluid oz. Can Galvanized Cold Galvanizing Coating (Discontinued)
Mfr # 16-1445
Zoro # G6406401
This Product is Discontinued
Key Features
- Color Cold Galvanizing
- Max. Temp. 90 Degrees F
- Net Weight 15 oz.
- Container Size 16 Fluid oz. Can
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-1445
- Zoro # G6406401
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Item | Cold Galv,Coating |
Color | Cold Galvanizing |
Max. Temp. | 90 Degrees F |
Net Weight | 15 oz. |
Finish | Galvanized |
Sub-Category | Coatings |
Coverage | 15 sq. ft. |
Description
Cold Galv,Coating,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.