Shop All Greases & Lubricants
Seymour Of Sycamore
15 oz. Penetrating Oil
Mfr # 620-1543
Zoro # G6406605
Sold in multiples of 6 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 15 oz.
- Application Pinpoint Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1543
- Zoro # G6406605
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 15 oz. |
Details
Item | Penetrating Oil |
Application | Pinpoint Application |
Description
Penetrating Oil,15oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Tri-Ball Mount, 2" Shank (45799)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube (620-1506)
- CARLSON BRAKE HARDWARE Silicone Grease Packets, H9490-2 (H9490-2)
- PERMATEX Permatex Blck Silicone 3Oz 37460 Blk S/Con, 81158 (81158)
- MOBIL 5 gal Gear Oil Pail Amber (105879)
- SYNCO CHEMICAL 3 oz. Dieletric Grease (151975)
- PENNZOIL Auto Gear Oil 80W90 1Qt (550042102)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- Seymour Of Sycamore Greases & Lubricants