Shop All Primers & Sealers
This Product is Discontinued
Seymour Of Sycamore
15 oz. Gray Zinc Rich Primer (Discontinued)
Mfr # 20-1675
Zoro # G6361367
This Product is Discontinued
Key Features
- Size 15 oz.
- Color Gray
- Finish Primer
- Base Type Solvent
- Resin Type Nitrocellulose lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-1675
- Zoro # G6361367
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 15 oz. |
Container Size | 15 oz |
Description
Gray Self Etchin/WeldThruPrim.,15oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Weld Thru Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Resin Type Nitrocellulose Lacquer, Color Gray, Container Size 15 oz, Coverage Area Up to 18 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand PBE, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 30 min, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.