Shop All Greases & Lubricants
Seymour Of Sycamore
14 oz. Dry Moly Lube Black
Mfr # 620-1505
Zoro # G6406690
product price: $11.25
/ea
Sold in multiples of 6 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Size 14 oz.
- Type Tool Crib Dry Moly Lube
- Max. Operating Temp. 100 Degrees F
- Application Dust Free Lubricant For Pre Assembly And Production Wire Drawing; Gasket And Stop-Off Coating; Rubber Mold Release; Machine Tool Slides; Conveyors (Hi-Temperature)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 620-1505
- Zoro # G6406690
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz. |
Details
Item | Dry Moly Lube,14oz. |
Type | Tool Crib Dry Moly Lube |
Max. Operating Temp. | 100 Degrees F |
Application | Dust Free Lubricant For Pre Assembly And Production Wire Drawing; Gasket And Stop-Off Coating; Rubber Mold Release; Machine Tool Slides; Conveyors (Hi-Temperature) |
Color | Black |
Description
Dry Moly Lube,14oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIM-BUOY Jim-Buoy 101-O Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", Orange (101-O)
- GARMIN Garmin 0100255401 Striker Vivid Series 9" Fishfinder, 9sv WW w/ GT52HW-TM Transducer (010-02554-01)
- SPEC-D TUNING 01-05 Chrysler Pt Cruiser Tail Lights-Black (LT-PTC01JM-APC)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube (620-1506)
- SHELL Pennzoil Spirax 80W140 Heavy Duty Automotive Gear Oil 1 qt (550043590)
- AMERICAN FORGE & FOUNDRY 5 gal. Portable Grease Unit Black (8600A)
- JET-LUBE 1 gal Moly Paste Pail Blue (28023)
- PERMATEX Grease 5th Wheel Grease, 2 oz. (01010)
- PERFORMANCE TOOL Grease Injector Needle, W54213 (W54213)
- MYSTIK JT6 Marine Grease 14 oz (665065002080)
- Seymour Of Sycamore Greases & Lubricants