Shop All Primers & Sealers
This Product is Discontinued
Seymour Of Sycamore
12 oz. Yellow Phosphate Primer (Discontinued)
Mfr # 16-897
Zoro # G6361437
This Product is Discontinued
Key Features
- Size 12 oz.
- Color Yellow
- Finish Primer
- Base Type Solvent
- Resin Type Modified Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-897
- Zoro # G6361437
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 12 oz. |
Container Size | 16 oz |
Description
Primer,Yellow Zinc Phosphate,12oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Interior/Exterior Paint Primer, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen Flat, Resin Type Zinc Phosphate, Color Yellow, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 30 min, Finish Texture No Texture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.