Shop All Concrete Floor Coatings
Seymour Of Sycamore
12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base
Mfr # 16-89
Zoro # G6106344
product price: $13.25
/ea
Sold in multiples of 6 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Finish Matte
- For Use With Boats, Ladder Rungs, Marine Docks, Railings, Ramps, Steps, Walkways
- Exposure Conditions Exterior
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 16-89
- Zoro # G6106344
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Slip Resistant Coating, Base Type Oil, Resin Type Epoxy, Color Yellow, Finish Matte, Size 16 oz, Net Weight 12 oz, VOC Content Less Than 520 g/L, Dry Time 10 min, Cure Time 24 hr, Application Temperature 50 Degrees to 30 Degrees F, For Use With Boats, Ladder Rungs, Marine Docks, Railings, Ramps, Steps, Walkways
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Valspar Natural Look Protective Sealer Clear Silicone Natural Sealer 1 gal (024.0082092.007)
- RUST-OLEUM Marine Coating, Oyster White, Alkyd (207001)
- PURDY Clearcut Cub 2 in. Stiff Angle Trim Paint Brush (144153120)
- PORC-A-FIX Porcafix Khl Wht Voc Glz (KK-1V)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Clear, Oil Base (16-81)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- SEYMOUR OF SYCAMORE 17 oz Concrete Coating, Matte Finish, Gray, Oil Base (20-600)
- SEYMOUR OF SYCAMORE 17 oz Asphalt Coating, Matte Finish, Black, Oil Base (20-701)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating Kit, HighGloss, Gray, 2 gal (251870)
- Seymour Of Sycamore Concrete Floor Coatings