Shop All Concrete Floor Coatings
Seymour Of Sycamore
12 oz Repair Paint, Matte Finish, Gray, Oil Base
Mfr # 0000160054
Zoro # G6139375
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 16 oz
- Finish Matte
- For Use With Concrete and Asphalt Surfaces
- Exposure Conditions Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # 0000160054
- Zoro # G6139375
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 16 oz |
Details
Item | Repair Paint |
Color | Gray |
Finish | Matte |
For Use With | Concrete and Asphalt Surfaces |
Exposure Conditions | Exterior |
Resin Type | Acrylic Lacquer |
Color Family | Grays |
Base Type | Oil |
Application Method | Spray |
VOC Content | Less Than 572g/L |
Cure Time | 8 hr |
Sub-Category | Acrylics |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Temperature | 50 Degrees to 30 Degrees F |
Dry Time Recoat | 20 min |
Dry Time | 5 min |
Net Weight | 13 oz |
Description
Repair Paint, Base Type Oil, Resin Type Acrylic Lacquer, Color Gray, Finish Matte, Size 16 oz, Net Weight 13 oz, VOC Content Less Than 572g/L, Exposure Conditions Exterior, Dry Time 5 min, Cure Time 8 hr, Application Temperature 50 Degrees to 30 Degrees F, For Use With Concrete and Asphalt Surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (3905-05)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- RUST-OLEUM Industrial Choice RB1600 System Green Rebar Epoxy Spray, 12 oz (261937)
- ZINSSER Cover Stain White Oil-Based Alkyd Primer and Sealer 5 gal (03550)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Clear, Oil Base (16-81)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- SEYMOUR OF SYCAMORE 17 oz Asphalt Coating, Matte Finish, Black, Oil Base (20-701)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base (16-89)
- SEYMOUR OF SYCAMORE 17 oz Concrete Coating, Matte Finish, Gray, Oil Base (20-600)
- DRYLOK E1 Semi-Gloss Gray Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23713)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Silver Gray, Water Base (251291)
- Seymour Of Sycamore Concrete Floor Coatings