Shop All Automotive Spray Paints
Seymour Of Sycamore
12 Fluid oz. Can High Gloss Blue Metallic Hi-Tech Engine Paint
Mfr # EN-66
Zoro # G6362940
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Blues
- Container Size 16 Fluid oz. Can
- Finish High Gloss
- Max. Temp 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # EN-66
- Zoro # G6362940
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Blue Metallic |
Color Family | Blues |
Finish | High Gloss |
Max. Temp | 90 Degrees F |
Coverage | 15 sq. ft. |
Max. Temp. | 90 Degrees F |
Sub-Category | Engine Paint |
Item | Hi-Tech Engine Paint |
Description
Hi-TechEnginePaint,Amc BlueMet,12oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- MTD Paint-Ym Yellow (788-0674A)
- GRACO Rac 5 Switchtip, 213 (286213)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- SEYMOUR OF SYCAMORE GLOSS CLEAR ACRYLIC/LACQUER 16oz-EA (TM98-31)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer, Semi-Gls Black, 12oz (16-838)
- SEYMOUR OF SYCAMORE $STAINLESS STEEL (TM16-054)
- SEYMOUR OF SYCAMORE RED IRON OXIDE PRIMER 16oz CAN (TM98-26)
- SEYMOUR OF SYCAMORE 12 OZ FORD/CHRYSLER RED ENGINE PAINT (TMEN-44)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Greige (HT 467)
- Seymour Of Sycamore Automotive Paints & Primers