Shop All Automotive Spray Paints
Seymour Of Sycamore
12 Fluid oz. Can High Gloss Blue Hi-Tech Engine Paint
Mfr # EN-67
Zoro # G6362931
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Blues
- Container Size 16 Fluid oz. Can
- Finish High Gloss
- Max. Temp 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Of Sycamore
- MFR # EN-67
- Zoro # G6362931
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 Fluid oz. Can |
Details
Application Method | Spray |
Color | Blue |
Color Family | Blues |
Finish | High Gloss |
Max. Temp | 90 Degrees F |
Coverage | 15 sq. ft. |
Item | Hi-Tech Engine Paint |
Sub-Category | Engine Paint |
Max. Temp. | 90 Degrees F |
Description
Hi-Tech Engine Paint,Gm Blue,12oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water-Based (2391402)
- BACK TO NATURE Paint Remover, 1/4 gal., VOC Free (65732A)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Clear, Water -Based (1801838)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer, Gloss Black, 12 oz (16-815)
- SEYMOUR OF SYCAMORE GLOSS CLEAR ACRYLIC/LACQUER 16oz-EA (TM98-31)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- SEYMOUR OF SYCAMORE DULL ALUMINUM LACQUER 16oz -EA (TM98-32)
- SEYMOUR OF SYCAMORE $STAINLESS STEEL (TM16-054)
- SEYMOUR OF SYCAMORE SATIN BLACK ENAMEL 12OZ (TM98-24)
- DEFT Semi-Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (DFT011S/54)
- Seymour Of Sycamore Automotive Paints & Primers