Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Seymour Midwest
Wood-Splitting Wedge, 5 lb. (Discontinued)
Mfr # 41595
Zoro # G5149116
This Product is Discontinued
Key Features
- Overall Length 10"
- Features Seymour (WW-5) Wood-Splitting Wedge
- Head Weight 5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41595
- Zoro # G5149116
- UPC # 031365000367
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 10" |
Details
Features | Seymour (WW-5) Wood-Splitting Wedge |
Head Weight | 5 lb. |
Item | Wood-Splitting Wedge,5 lb. |
Description
Wood-Splitting Wedge,5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.