Shop All Spray Paint
Seymour Midwest
White, Flat, 20 oz 6 PK
Mfr # 620-1412
Zoro # G000433973
original price:
$15.60
14% off
new price: $13.39
/pk 6, $2.23/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1412
- Zoro # G000433973
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Flat |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- BEDFORD PRECISION PARTS Bedford Precision Gauge, 1/4in NPT Bottom Mount, 0-60 PSI, 2in (28-721)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035CT)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST 20 oz Inverted Tip Marking Paint, Precaution Blue (SM20-653)
- SEYMOUR MIDWEST Black, Flat, 6 PK (16-133)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- SEYMOUR MIDWEST Gold, 6 PK (11-5)
- SEYMOUR MIDWEST Orange, 16 oz 12 PK (98-48)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- Seymour Midwest Spray Paint