Shop All Shears, Pruners & Loppers
Seymour Midwest
Weed Scythe Blade, 26"
Mfr # 21426
Zoro # G5153018
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Type Scythe
- Material Steel
- For Use With Weed
- Blade Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 21426
- Zoro # G5153018
- Country of Origin Austria
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 26" |
Overall Length (In.) | 29" |
Details
Blade Material | Steel |
Type | Scythe |
Material | Steel |
For Use With | Weed |
Item | Blade |
Description
Weed Scythe Blade,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 38IN SLIDE-OUT ROOM ACTUATOR - NO MOTOR, 1-1/2IN BORE (GRAY) (342328)
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- HORSEMENS PRIDE Sportote 2 Step Mounting Block PURPLE (3433-PU)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- SEYMOUR MIDWEST Bush Scythe Blade, 20" (21420)
- SEYMOUR MIDWEST Landscaper Digging Knife w/Sheath (41042)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- SUNBELT PRUNER COMBO-MARVIN-FIBERGLASS-13"X8' 5" x6.5" x97" (A-B1PKG20A)
- Seymour Midwest Shears, Pruners & Loppers