Shop All Shears, Pruners & Loppers
Seymour Midwest
Tree Pruner, Action Head, 12ft Handle
Mfr # 41498
Zoro # G5152318
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Type Tree Pruner
- Features Blade with 1" Cutting Lopper; Locking Mechanism
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41498
- Zoro # G5152318
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Handle Material | Fiberglass |
Type | Tree Pruner |
Features | Blade with 1" Cutting Lopper; Locking Mechanism |
Item | Pruner |
Description
Tree Pruner,Action Head,12ft Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Retractable Starter Assembly (17 165 15-S)
- MOR/RYDE Direct Fit 800 Pounds Capacity 60 Depth x 20 Width Ball Bearing Slide 1 Way Pull (CTG60-2060W)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- L.H. DOTTIE #2 12 ga Round Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHR)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- ARS Lightweight Telescoping Pole Saw, 6 to 9 Feet (SC-EXW27)
- Seymour Midwest Shears, Pruners & Loppers