Shop All Rakes
Seymour Midwest
Standard Lute, 36", 82" Handle, Goliath
Mfr # 50136
Zoro # G5150665
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 82"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 50136
- Zoro # G5150665
- UPC # 046385501367
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 82" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Standard Lute,36",82" Handle,Goliath |
Description
Standard Lute,36 In.,82 In. Handle,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 40955 Multi-Tow Wiring Kit For Ford/GM - 7 Blade And 4 Flat (40955)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- A & I PRODUCTS Micro-Rib V-Belt (74") 17" x5" x1" (A-740K12)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- SEYMOUR MIDWEST Seymour 18in. 18 Tine Leaf Rake With Handle LF-18 (LF-18)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- FLEXRAKE Lawn Rake, Steel Tine, 25Tine, Wood Handle, 48 in L Handle (1W)
- Seymour Midwest Lawn & Garden Tools