Shop All Spray Paint
Seymour Midwest
Stainless Steel, 20 oz 6 PK
Mfr # 620-1460
Zoro # G400433948
product price: $11.49
/pk 6, $1.92/ea
Sold in multiples of 6 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Color Stainless Steel
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1460
- Zoro # G400433948
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Stainless Steel |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Metallics |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Black (HT 470)
- OLD MASTERS 1/2 Pt Natural Walnut Oil-Based Gel Stain (81616)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- ZAR Zar Poly Omu Satin Qt (36212)
- SEYMOUR MIDWEST 20 oz Solvent Base Inverted Tip Marking Paint, Safety Red (SM20-971)
- SEYMOUR MIDWEST Purple, 6 PK (10-49)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- SEYMOUR MIDWEST Truck Bed Liner Coating Spray Paint (SM20-041)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- SEYMOUR MIDWEST Red, 20 oz 6 PK (620-1407)
- Seymour Midwest Spray Paint & Primer