Shop All Shovels and Scoops
Seymour Midwest
Square Point Shovel W/ 48 in Hardwood Handle
Mfr # 49152
Zoro # G407064381
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49152
- Zoro # G407064381
- UPC # 31365120706
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RP-3000 Elevating Gear (RP-3000)
- MELNOR 3/4 METAL MALE HOSE REPAIR (ZBM3/4)
- VALTERRA Valterra T05-2285VP Universal Adapter - Thetford to Valterra (T05-2285VP)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch, 2PK (HEL4BLK2PK)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49346)
- SEYMOUR MIDWEST #2 Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood Wood Handle (49191GRA)
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 (S701)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- Seymour Midwest Shovels and Scoops