Shop All Shovels and Scoops
Seymour Midwest
Square Point Shovel, 27 in L Wood Handle
Mfr # 49353GRA
Zoro # G5156831
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27 in
- Handle Material Wood
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49353GRA
- Zoro # G5156831
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Details
Handle Material | Wood |
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Square pt. Shovel,27 In. Wood Handle, Blade Type Square Point, Handle Material Wood, Handle Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert V000163285 Solera Awning Slider - 84", White (V000163285)
- KOHLER Electric Starter-Bendix Drive (17 098 10-S)
- GRILL MARK BURNER H DBL 19"" UNVRS (23513A)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-12X12)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 42 in L Hard Wood Handle (49832GRA)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- SEYMOUR MIDWEST #2 Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle (49063)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- Seymour Midwest Lawn & Garden Tools