Shop All Trimmer Accessories
Seymour Midwest
Sprinkler Head Trimmer
Mfr # 85426
Zoro # G202694264
original price:
$126.99
14% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.89
- Width 12
- Height 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 85426
- Zoro # G202694264
- UPC # 46385854265
- Country of Origin Taiwan, Province of China
- Category Trimmer Accessories
Dimensions
Diameter | 5.89 |
Length | 32.6 |
Width | 12 |
Height | 6.2 |
Description
This Midwest Rake Sprinkler Head Trimmer is ideal for golf courses, athletic fields and large lawns where utilizing the full watering capacity of your sprinkler heads is vital to turf health. Features a step plate which allows for easy trimming.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 14 Quick Tach Attachment Mount Plate for Skidsteer Fits Kubota Fits Bobcat Ste (OTK20-0305)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/4X8"" (01974)
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 91', 1Lb Donut (22-370)
- KOHLER Grommet, Rubber (25 313 03-S)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- OREGON Oregon Trimmer Line, Green, Square, .095" by 738', 3Lb Spool (69-415)
- ARNOLD Maxi Edge Commercial Grade .080 in. D X 280 ft. L Trimmer Line (WLM-180)
- OREGON Trimmer Line: Square Gatorline (21-495)
- Seymour Midwest Trimmers