Shop All Shovels and Scoops
Seymour Midwest
Spade Drain Shovel, 30 in Wood Handle, Closed Back
Mfr # 49348
Zoro # G206913934
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49348
- Zoro # G206913934
- UPC # 31365121321
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Safety Switch 430-413 For Ariens 02754100 (430-413)
- WINEGARD Winegard RP-4000 Roof Kit (RP-4000)
- ECHO Blade Conversion Kit (99944200422)
- CLEARSPAN 3' Ground Post 1.90" OD (102675)
- SEYMOUR MIDWEST 16 ga Rear Turn Step Garden Spade Shovel, 27 in L Blue Industrial Grade Fiberglass Handle (49454)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #2 0.8 in Not Applicable Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle (49063)
- SEYMOUR MIDWEST #2 Not Applicable Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood (49191GRA)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82510)
- Seymour Midwest Shovels and Scoops