Shop All Shovels and Scoops
Seymour Midwest
Spade Drain Shovel, 30 in L Wood Handle, Closed Back
Mfr # 4708368
Zoro # G007146609
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 4708368
- Zoro # G007146609
- UPC # 31365121321
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- SPECTRACIDE Grass and Weed Killer, 1.33 gal. (HG-96370)
- BULLY TOOLS Nursery/Beet Hoe, 6"x2, 5", Long Fiberglass handle (92346)
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- SEYMOUR MIDWEST #2 Not Applicable Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood (49191GRA)
- PATIOPLUS Alum Sport Utility Shovel - Orange (PA1808279)
- Seymour Midwest Shovels and Scoops