Shop All Shears, Pruners & Loppers
Seymour Midwest
Sod Cutter/Harvesting Knife 3" Steel Blade
Mfr # 41044
Zoro # G202696428
original price:
$12.89
36% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25
- Width 1.5
- Overall Height (In.) 0.75
- Outside Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41044
- Zoro # G202696428
- UPC # 185227000726
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 8.25 |
Width | 1.5 |
Overall Height (In.) | 0.75 |
Outside Diameter | 1 |
Description
This harvesting knife easily cuts sod and harvests vegetables in addition to general gardening work and landscaping applications. Features a 3"L curved and serrated stainless steel blade and a 5"L hi-vis ABS plastic handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- LOGO BRANDS Kansas City Chiefs 34oz Native Quencher Bottle (616-S34QB-63)
- IK SPRAYERS Multi & Pro 6-12 O-Ring Kit (82671874)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- SEYMOUR MIDWEST Landscaper Pocket Knife, 21/2", SS Blade (41045)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- SEYMOUR MIDWEST Landscaper Digging Knife w/Sheath (41042)
- FELCO Felco Hand Pruner (FELCO 12)
- Seymour Midwest Lawn & Garden Tools