Shop All Squeegees
Seymour Midwest
Snow Squeegee, 36", 66" Blue Handle
Mfr # 96636
Zoro # G5151776
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 96636
- Zoro # G5151776
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 36" |
Details
Item | Squeegee Snow Tool |
Material | Powder Coated Aluminum |
Squeegee Handle Included | With Handle |
Description
Item Snow Squeegee,36 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECCONE Complete RegClip Aluminum Squeegee 18 Inch (A101, A118)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (KCC 21271)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- ETTORE PRODUCTS COMPANY Ettore Products 17016 Ettore Products 17016 16 in. All Purpose Squeegee (17016)
- UNGER S Squeegee Channel 16 Inch (NE400)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Red (71604)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- OXO Good Grips 8 in. W Rubber Squeegee (13117300)
- Seymour Midwest Squeegees