Shop All Snow Shovels
This Product is Discontinued
Seymour Midwest
Snow Shovel, 41" Wood Steel Blade Material, 18" Blade Width (Discontinued)
Mfr # 96800
Zoro # G5148020
This Product is Discontinued
Key Features
- Blade Material Steel
- Blade Width 18"
- Handle Material Wood
- Handle Length 41"
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 96800
- Zoro # G5148020
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 18" |
Handle Length | 41" |
Details
Item | Snow Shovel |
Blade Material | Steel |
Handle Material | Wood |
Application | Snow |
Description
Steel Snow Shovel,18 In.,41 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.