Shop All Snow Shovels
Seymour Midwest
Snow Shovel, 30" Steel
Mfr # 96817
Zoro # G5147880
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 30"
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 96817
- Zoro # G5147880
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 30" |
Details
Item | Snow Shovel |
Handle Material | Steel |
Application | Snow |
Description
Snow Pusher,19.5 In.,30 In. Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Outlet Housing Gasket (820093)
- STENS Ignition Coil Magneto Armature For Briggs & Stratton Engines 440-467 (440-467)
- LOGO BRANDS Penn State CB Canopy (196-42C)
- TOY TIME Wooden Swing, Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope Playset for Kids (550703ZKB)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- SEYMOUR MIDWEST Pushr Sn Sfty 24In Poly Fg Hdl (96858)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- SEYMOUR MIDWEST Snow Scoop, 141/4"x173/4" Head (49050)
- GARANT Yukon Poly Snow Shovel (YP139EAKD)
- VULCAN Pusher Shovel, Steel Handle (34635)
- GARDENISED Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red (QI004205)
- Seymour Midwest Snow Shovels