Shop All Snow Shovels
Seymour Midwest
Snow Shovel, 18"x13.5" Poly, 44" WH
Mfr # 96809
Zoro # G5147941
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 96809
- Zoro # G5147941
- Country of Origin China
- Category Snow Shovels
Details
Item | Snow Shovel |
Application | Snow |
Description
Snow Shovel,18 In.x13.5 In. Poly,44 In. WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAN EDEN 7 Pattern Metal Firemans Nozzle, Black (GA2512961)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- APEX FC CONNECTOR 3/4"" (802301)
- HYDROFARM Dirt Pot Flexible Portable Planter, Grey (HGDB7)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96817)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- SEYMOUR MIDWEST Pushr Sn Sfty 24In Poly Fg Hdl (96858)
- SEYMOUR MIDWEST Snow Scoop, 141/4"x173/4" Head (49050)
- SUNCAST Snow Shovel (SCS4506PK)
- RUGG TRUNK SHOVL EXTND 35""L (SC2132)
- Seymour Midwest Snow Shovels