Shop All Snow Shovels
This Product is Discontinued
Seymour Midwest
Snow Roof Rake, 21ft, 4Section Handle (Discontinued)
Mfr # 96721
Zoro # G5147856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 96721
- Zoro # G5147856
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 21" |
Details
Item | Snow Roof Rake |
Description
Snow Roof Rake,21ft,4Section Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.