Shop All Snow Shovels
Seymour Midwest
Snow Pusher, 24"x12" Poly, 44" WH
Mfr # 96818
Zoro # G5147926
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 96818
- Zoro # G5147926
- Country of Origin United States
- Category Snow Shovels
Details
Item | Snow Shovel |
Application | Snow |
Description
Snow Pusher,24 In.x12 In. Poly,44 In. WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOP POOP Organic Granules Plant Food 25 lb (HGR 243 CP25)
- WILD DELIGHT Birdfood Nut N' Berry 5# (366050)
- STENS Spindle Assembly 285-302 For Hustler 931741, 931881, 931899 604214 (285-302)
- WATERWAY 2 x 2 in. Buttress Thread with Spigot Tailpiece (WW4175060B)
- SEYMOUR MIDWEST Snow Scoop, 141/4"x173/4" Head (49050)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96817)
- SEYMOUR MIDWEST Pushr Sn Sfty 24In Poly Fg Hdl (96858)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- WESTWARD Snow Shovel, 39 in Steel D-Grip Handle, Poly Blade Material, 19 17/25 in Blade Width (21AD03)
- TRUE TEMPER Arctic Blast Snow Shovels (1603500)
- Seymour Midwest Snow Shovels