Shop All Shovels and Scoops
Seymour Midwest
Sifting Shovel, 42 in L, Black
Mfr # 49510
Zoro # G302710055
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 42.6
- Height 6.3
- Outside Diameter 3.35
- Overall Height 6.3 in
- Blade Width 13.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49510
- Zoro # G302710055
- UPC # 46385495109
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 42.6 |
Height | 6.3 |
Outside Diameter | 3.35 |
Overall Height | 6.3 in |
Blade Width | 13.7 in |
Width | 13.7 |
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
This Midwest Rake Company 42" Black Sifting Scoop Shovel is ideal for sifting and removing debris when top-dressing athletic fields, golf courses and ball diamonds. Also works great for screening unwanted materials during pre-seeding of lawns. Weighs 3.4 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Bearing - Blade, RT44 (4845)
- JR PRODUCTS TEFLON GAS SEALANT TAPE (07-30025)
- LOGO BRANDS Minnesota Vikings Checkerboard Canopy (618-42C)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- SEYMOUR MIDWEST #2 Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood Wood Handle (49191GRA)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49346)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- Seymour Midwest Lawn & Garden Tools