Shop All Shovels and Scoops
Seymour Midwest
SHVL SQU 14G 9.5 in. X11.5 in.
Mfr # 49563
Zoro # G010402488
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49563
- Zoro # G010402488
- UPC # 36723016011
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- STENS Transmission Filter 120-738 For Exmark 109-3321 (120-738)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- LOGO BRANDS Tennessee Stadium Seat (217-80)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- SEYMOUR MIDWEST 16 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- KEEN Ash Shovel, Black (KE1648086)
- Seymour Midwest Shovels and Scoops