Shop All Rakes
Seymour Midwest
Shrub Rake, 14 Tine, 8" Head, 50" Handle
Mfr # 60718
Zoro # G5151916
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 50"
- Tine Material Poly
- Number of Tines 14
- Product Type Shrub Rake,14 Tine,8" Head,50" Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 60718
- Zoro # G5151916
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 50" |
Details
Handle Material | Hardwood |
Tine Material | Poly |
Number of Tines | 14 |
Item | Shrub Rake,14 Tine,8" Head,50" Handle |
Product Type | Shrub Rake,14 Tine,8" Head,50" Handle |
Description
Shrub Rake,14 Tine,8 In. Head,50 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- BIRCHWOOD CASEY Silicone Gun/Reel Cloth (BC-30001)
- NYLGLO US Coast Guard Flag, 3x5 Ft (439040)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Steel Handle (43335)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST 5-tine Straw Fork with 30"L Hardwood Handle (49280)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Wood Handle (43337)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- Seymour Midwest Lawn & Garden Tools