Seymour Midwest

Seymour SG1 36 in. Asphalt Shingle Remover


product price: $88.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • A professional quality tool that makes shingle and nail removal easier
  • Features an extra-strong steel brace and carbon steel skit plate
  • The 9" serrated steel blade is replaceable
  • Steel notched head
  • Poly-D grip
  • 9" wide head
  • 36" fiberglass handle
  • Length: 48
  • Width: 9
  • Height: 4.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.