Shop All Shovels and Scoops
Seymour Midwest
Seymour Midwest S604D 49559 29 in. Drain Spade
Mfr # S604D 49559
Zoro # G504137377
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # S604D 49559
- Zoro # G504137377
- UPC # 36723016042
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Handle Material Fiberglass
- Material: Steel
- Size: 29"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Blue) (846179UVJ)
- TARPS NOW 10 ft x 14 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1014)
- BRIGGS & STRATTON Carburetor Repair Kit (394698)
- BRIGGS & STRATTON Fuel Filter (845125)
- SEYMOUR MIDWEST 14 ga Garden Spade Shovel, Steel Blade, 48 in L Blue Industrial Grade Fiberglass Handle (49453)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- LINK HANDLES 30 in LPro DH Shovel Handle (66717)
- Seymour Midwest Shovels and Scoops