Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe
Mfr # 7019226
Zoro # G503679144
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 7019226
- Zoro # G503679144
- UPC # 46385418214
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
3.5 lb Single Bit Michigan Axe with Cushion Grip and 36" Fiberglass Handle. General Purpose Axes Used to Fell Small Trees, Split Wood, Trim Branches and Prune Trees.
Specifications- Handle Length: 36 in.
- Handle Material: Fiberglass
- Color: Gray
- Country of Origin: India
- Head Weight: 3.5 lbs
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- SEYMOUR MIDWEST 41846 AXE SINGLE BIT BOY 1 1/4 LB (41546)
- SEYMOUR MIDWEST AXE PULASKI HICKORY 36 in.L (41849)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- Seymour Midwest Hammers and Striking Tools