Shop All Rakes
Seymour Midwest
Seymour 66664 60 in. Professional Garden Rake Handle
Mfr # 102202
Zoro # G103726804
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 102202
- Zoro # G103726804
- Country of Origin United States
- Category Rakes
Description
Features
- Professional Garden Rake Handle.
- For Socket Pattern Garden Rake.
- No Ferrule.
- Heavyweight Ash With High Gloss Fire Finish.
- Hang Up Hook In End Of Handle For Pegboard Display.
- Size - 60 in.
- Dimension - 36.2 x 2.8 x 1 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- MILWAUKEE TOOL .080" x 150' Trimmer Line (49-16-2712)
- PIRIT HEATED PRODUCTS 25' Pirit Heated Hose (PWL-04-25)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- SEYMOUR MIDWEST ProFlex Rake, 18", 54" Blue Handle (43346)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- Seymour Midwest Lawn & Garden Tools