Shop All Engineer, Drilling & Blacksmith Hammers
Seymour Midwest
Seymour 65407 14 in. Premium Octagon Hammer Handle
Mfr # 100321
Zoro # G903999200
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 100321
- Zoro # G903999200
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Description
Features
- Premium Octagon Hammer Handle.
- Heavy Weight Hickory.
- Natural Wax Finish.
- 1 Wood & 1 Steel Wedge Included For 16 oz. Hammers.
- Hang Up In End Of Handle For Pegboard Display.
- Size - 14 in.
- Dimension - 13.8 x 1.1 x 1.1 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Clamp Force Intensif Size:4 M10, Zinc Red Ral3003, Comp:Steel Black Oxidized (K1599.41027)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- ST LOUIS PNEUMATIC Pistol Grip High Speed, 3/8", Drill (SLP-84138)
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- MAYHEW Smoothing Hammer, 6" (31963)
- Seymour Midwest Hammers and Striking Tools