Shop All Sledges
Seymour Midwest
Seymour 65285 16 in. Premium Broad Hatchet Handle
Mfr # 101949
Zoro # G204039384
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 101949
- Zoro # G204039384
- Country of Origin United States
- Category Sledges
Description
Features
- Premium Broad Hatchet Handle.
- For No. 3 & 4 Broad Hatchet & Linesman Hatchets.
- Heavyweight Hickory.
- Natural Wax Finish.
- 1 Wood Wedge Included.
- Hang Up Hole In Handle For Pegboard Display.
- Size - 16 in.
- Dimension - 16 x 1.6 x 1.1 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- VEGA Hex Tamper 5/32 Power Bit x 2 (150HT1064A)
- CMT Bit Organizer w/o Bushings (03.51.0106)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- SEYMOUR MIDWEST Sledge Hammr 16# 36" (41861)
- SEYMOUR MIDWEST 41820 SLEDGE HAMMER 8 LB FIBERGLASS (41520)
- SEYMOUR MIDWEST SLEDGE HAMR 6# 36""L (41856)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- PROTO Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber (J1432G)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 15 In, Hickory (PR30XP)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- Seymour Midwest Sledges