Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Seymour 65064 36 in. Professional Tri Fit Axe Maul Handle
Mfr # 498378
Zoro # G503684384
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 498378
- Zoro # G503684384
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Features
- Professional Tri Fit Axe Maul Handle.
- For Collins Black Knight Tools Bk100, Bk206 & Bk308.
- High Gloss Fire Finish Handle.
- Size - 36 in.
- Dimension - 2.55 x 0.51 x 0.32 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- SEYMOUR MIDWEST 18 Corn Knife (41748)
- SEYMOUR MIDWEST 13 Sugar Cane Knife (41730)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- SEYMOUR MIDWEST 41846 AXE SINGLE BIT BOY 1 1/4 LB (41546)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- Seymour Midwest Axes, Hatchets, & Splitting Wedges