Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Seymour 64941 32 in. Professional Double Bit Axe Handle
Mfr # 110338
Zoro # G103684463
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 110338
- Zoro # G103684463
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Features
- Professional Double Bit Axe Handle.
- For 2-1/2 lbs. Axes.
- High Gloss Fire Finish.
- 1 Wood Wedge Included.
- Attached To Handle.
- Size - 32 in.
- Dimension - 32 x 2.19 x 1.5 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34200701)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- PORTER-CABLE Brush (N031652)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- SEYMOUR MIDWEST 18 Corn Knife (41748)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- SEYMOUR MIDWEST 22" Machete Sheath (41723)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- Seymour Midwest Axes, Hatchets, & Splitting Wedges