Shop All Levers & Handles
Seymour Midwest
Seymour 64131 Hatchet Handle Wedge; 3 Pack
Mfr # 742791
Zoro # G704087625
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 742791
- Zoro # G704087625
- Country of Origin United States
- Category Levers & Handles
Description
Features
- Hatchet Handle Wedge.
- 3 Pack.
- 1 Wood & 2 Steel.
- Dimension - 4 x 3 x 0.5 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pneumatic Chisel, 18 in. L, 5/8 in. W (31986)
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- J.W. WINCO GN927.4-63-1/4X20-B-B Clamping Lever (927.4-63-1/4X20-B)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X20)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- ELESA Brass boss, threaded hole, ERX.63 B-5/16-18-C2 (ERX-B (inch sizes))
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- Seymour Midwest Hand Knobs and Wheels