Shop All Shovels and Scoops
Seymour Midwest
Seymour 43in. Fiberglass Handle DuraLite Square Point Shovel SV-LS81
Mfr # SV-LS81
Zoro # G704138594
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Width 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # SV-LS81
- Zoro # G704138594
- UPC # 31365120232
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 4.88 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Blocks, Diphacinone, 10.1 lb. (709-AP)
- JACKS IMPORTS Donut Heavy Ring Snaffle Bit (1236-HR)
- KING KOOKER 5 PSI Regulator with Timer, Type 1 Connection, Male Pipe Thread (45033)
- ROTARY TRIMMR LINE .155"" 24PC (333755)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- SEYMOUR MIDWEST Sifting Shovel, 42 in L, Black (49510)
- SEYMOUR MIDWEST #12 12 ga Not Applicable Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- Seymour Midwest Lawn & Garden Tools