Shop All Shears, Pruners & Loppers
Seymour Midwest
Seymour 41748 Agricultural Corn Knife - 18 in.
Mfr # 491842
Zoro # G704039761
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 491842
- Zoro # G704039761
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Features
- Corn Knife.
- Size - 18 in.
- Tapered Cutlery Steel Blade.
- Hardwood Handle.
- Dimension - 55 x 2.34 x 1.13 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 364262 In-Wall Slide-Out Motor with Brake - 42Mm, 12V (Mid Torque) (364262)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- WORLDWIDE SOURCING Perky-Pet Scoop N' Fill 300-12 Bird Seed Scoop, Plastic, Bright Yellow, For: Bird Feeder (4347)
- NYLGLO Navy Flag, 3x5 Ft (439030)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- SEYMOUR MIDWEST Bush Scythe Blade, 20" (21420)
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- SEYMOUR MIDWEST Seymour SP21098 Fiberglass Replacement Handle - 48 in. (719973)
- SEYMOUR MIDWEST Seymour 41700 Serrated Grass Hook (496973)
- SUNBELT FISKARS-HEDGE SHEARS-TELESCOPING 6.75" x3.75" x26.63" (A-B191696935J)
- Seymour Midwest Shears, Pruners & Loppers