Shop All Pitchforks
Seymour Midwest
Seymour 3-Tine Forged Hay Fork, 8"x12" Head
Mfr # 49273
Zoro # G202710490
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Tines 9.7
- Length of Tines 60.5
- Outside Diameter 4
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49273
- Zoro # G202710490
- UPC # 31365050270
- Country of Origin China
- Category Pitchforks
Dimensions
Width of Tines | 9.7 |
Length of Tines | 60.5 |
Outside Diameter | 4 |
Height | 6.5 |
Description
This Three-Tine Hay Pitchfork is a higher-quality fork than what you'll find in the typical store.
- Forged-steel 8"W x 12"L head
- Extended socket length for extra strength
- American hardwood 48"L handle with UV-resistant coating
- Weighs 4 lb.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO One-Hand Sprayers (418-1L)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 7IN-12IN (JSS-7)
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- SEYMOUR MIDWEST Cultivator, 60 in. L, Aluminum (42204GR)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- SEYMOUR MIDWEST Potato Fork, 54 in., Wood Handle (42256GRA)
- SEYMOUR MIDWEST SPADING FRK RPLC HDL 30 in. (MG-BJ-4E)
- SEYMOUR MIDWEST 6in. X 10in. Forged Steel Spading Fork With Hardwood Handle (SE309870)
- SEYMOUR MIDWEST Steel Manure Fork 4 Tine with Long Handle (49275)
- LINK HANDLES 30 Pro DH Fork Handle (66595)
- Seymour Midwest Lawn & Garden Tools