Seymour Midwest

Seymour 15.25in. X 19in. NO.12 Aluminum Grain Scoop With Hardwood Handle SV-SDA12


product price: $78.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Blade Type Scoop
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Grain Scoop
Blade Type Scoop

Description

  • Grain scoop
  • Includes a hardwood handle
  • Ideal for moving grain, seed, feed, fertilizer, and other granulated materials
  • Can also be used for snow removal
  • Aluminum
  • 15.25" x 19"
  • Length: 4
  • Width: 48
  • Height: 16
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.