Shop All Shears, Pruners & Loppers
This Product is Discontinued
Seymour Midwest
Scythe Bush Blade 20 In 10130 (Discontinued)
Mfr # 21420
Zoro # G202684388
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Diameter 1.9
- Length 19.6
- Overall Height (In.) 0.5
- Width 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 21420
- Zoro # G202684388
- UPC # 31365101309
- Country of Origin Austria
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 1.9 |
Length | 19.6 |
Overall Height (In.) | 0.5 |
Width | 5.2 |
Description
Scythes are essential when you need to cut a variety of material in tight areas where you can't get a tractor or mower.
- Snath (handle) holds up to grass, weeds or light brush and features a steel web and iron loop bolt
- Bush Blades are short and heavy for cutting small woody brush
- Weed Blades are medium weight and ideal for cutting grass mixed with weeds, light brush and berry canes
- Grass Blades are lighter and designed for cutting hay, grain or lawns
Note: Snath (handle) sold separately (Item # 156285).
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.