Shop All Shears, Pruners & Loppers
Seymour Midwest
Scythe Blade, TOPS Label, Ltwt, 28"
Mfr # 21438
Zoro # G5152990
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Lightweight Steel Hybrid
- Type Scythe
- Material Lightweight Steel Hybrid
- Blade Length 28"
- Overall Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 21438
- Zoro # G5152990
- UPC # 031365102405
- Country of Origin Austria
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 28" |
Overall Length (In.) | 28" |
Details
Blade Material | Lightweight Steel Hybrid |
Type | Scythe |
Material | Lightweight Steel Hybrid |
Item | Blade |
Description
Scythe Blade,TOPS Label,Ltwt,28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Tan (50-100-T)
- CHAPIN Nozzle, Brass/Viton (6-6000)
- SEYMOUR MIDWEST Hercules Digger, 4ft. Wood Handles (21200)
- AFTERMARKET Drive Axle Shaft Part Fits Case CE Skid Steer 40XT 60XT 70XT 75XT 85XT (338550A4)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- SEYMOUR MIDWEST Lanscaper Digging/Weeding Knife, 61/2" (41040)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- SEYMOUR MIDWEST Fruit Picker (42280)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- MILWAUKEE TOOL Guide Bar for M18 FUEL 10 in. Pole Saw (48-09-5001)
- Seymour Midwest Shears, Pruners & Loppers