Shop All Shovels and Scoops
Seymour Midwest
Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle
Mfr # 49248
Zoro # G5153736
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Hard Wood
- Blade Type Scoop
- Product Type Coal Shovel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49248
- Zoro # G5153736
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Details
Blade Material | Steel |
Handle Material | Hard Wood |
Item | Scoop Shovel |
Blade Type | Scoop |
Product Type | Coal Shovel |
Description
Coal Scoop,13.5x14.5 In. Head,29 In. Handle, Product Type Coal Shovel, Handle Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- MELNOR METAL ADAPTER (47C)
- US HARDWARE Strainer Basket Metal (P-608C)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- FISKARS DHand Digging Shovel (96696925)
- Seymour Midwest Shovels and Scoops