Shop All Shovels and Scoops
Seymour Midwest
Scoop Shovel, Heavy Aluminum Blade, 40 in L American Ash Wood Handle
Mfr # 49242
Zoro # G5153867
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 40 in
- Handle Material American Ash Wood
- Blade Material Heavy Aluminum
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49242
- Zoro # G5153867
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 40 in |
Details
Handle Material | American Ash Wood |
Blade Material | Heavy Aluminum |
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Scoop,Heavy Alum,40 In. Handle,D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W151009 7.5 in. Anvil Pruners, Heat-Treated Steel Construction Single Pack (W151009)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- MTD Oil Fill Plug Asse (951-11283)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #2 0.8 in Not Applicable Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle (49063)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- REMCO Not Applicable Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red (56014)
- Seymour Midwest Lawn & Garden Tools