Shop All Brooms
Seymour Midwest
Scarifier Broom, 28", 3 Row, 66" Handle
Mfr # 83328
Zoro # G5154670
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 83328
- Zoro # G5154670
- Country of Origin United States
- Category Brooms
Details
Item | Scarifier Broom,28",3 Row,66" Handle |
Color | Blue |
Broom Handle Material | Aluminum |
Description
Scarifier Broom,28 In.,3 Row,66 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Disinfects Instant Mildew Remover, 32oz Smart Tube Spray (35600)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- MEDEGEN MEDICAL PRODUCTS Water Soluble Bag, 19x22", Clear, PK100 (1-344)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- SEYMOUR MIDWEST 24 in Sweep Face Broom, Stiff, Synthetic, Brown (82925GRA)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green (59JM41)
- Seymour Midwest Brooms