Shop All Spray Paint
Seymour Midwest
Safety Green, 20 oz 6 PK
Mfr # 620-1452
Zoro # G700433860
product price: $16.39
/pk 6, $2.73/ea
Sold in multiples of 6 for $98.34
$98.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Safety Green
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1452
- Zoro # G700433860
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Safety Green |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Greens |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Muriatic Acid, 1 gal., Hydrogen Chloride (710G1)
- WORK TOOLS 1 Gal Whizz Plastic Paint Bucket Grid (57100)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Medium Gray (HVP109)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-9)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- SEYMOUR MIDWEST White, Gloss, 16 oz 12 PK (98-2)
- RUST-OLEUM Galvanizing Compound, Flat, 16 Oz (7785830)
- Seymour Midwest Spray Paint & Primer