Shop All Shovels and Scoops
Seymour Midwest
Round Point Shovel, Steel, 26 in Hardwood Handle W/ D-Grip
Mfr # 49831
Zoro # G107064414
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49831
- Zoro # G107064414
- UPC # 31365120270
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DADANT & SONS Nylon Mesh Mosquito Netting (V01092)
- AFTERMARKET 48760 Scag Riding Mower Pump Drive Belt SMZ48 SMZ52 SMZ61 SSZ42 SSZ48 Plus (LAB40-0041)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM32SPY Bed Bug Magic 32 Ounce Spray Bottle Bed Bug & Insect Treatments (BBM32SPY)
- A & I PRODUCTS FUEL CAP WITH VENT 6" x6" x2" (A-B1203991)
- SEYMOUR MIDWEST 16 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue (49456)
- SEYMOUR MIDWEST Economy Grade Square Point Shovel, 42 in Hardwood Handle (SV-LS91)
- Seymour Midwest Shovels and Scoops